- 1-7/8 in Shaft Diameter
- 7 1/2 in Housing Length
- 2 9/64 in Overall Width
- 1/2 in Flange Thickness
| Housing Width | 1 1/2 in |
| Center Line to Bolt Holes | 2 15/16 in |
| Bolt Size | 1/2 in |
| Overall Width | 2 9/64 in |
| Flange Thickness | 1/2 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Short Bolt Hole Spacing | 1 5/8 in |
| Length Through Bore | 2.031 in |
| Bolt Hole Spacing | 2 3/4 in |
| Bolt Hole Size | 33/64 in |
| Insert Material | AISI 52100 Steel |
| Shaft Dia. | 1-7/8 in |
| Housing Length | 7 1/2 in |
| Relubricatable | Yes |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Weight | 5.36 LB |
| EAN or UPC | 808250155323 |

