- 2 1/8 in Shaft Diameter
- 8 5/8 in Housing Length
- Cast Iron Housing Material
| Duty Series | Normal |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Inch/Metric | Inch |
| Flange Thickness | 25/32 in |
| Locking Style | Set Screw |
| Bolt Hole Spacing | 7 1/4 in |
| Temperature Range [Min] | 5 °F |
| Temperature Range [Max] | 212 °F |
| Bolt Circle Dia. | 7 1/4 in |
| Seal Type | Contact Seals |
| Housing Height | 5 1/8 in |
| Duty | Normal-Duty |
| Housing Width | 1 11/16 in |
| Pilot Diameter | 4 3/32 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Shaft Dia. | 2 1/8 in |
| Insert Material | AISI 52100 Steel |
| Style | 2-Bolt Adjustable Flange |
| Housing Length | 8 5/8 in |
| Flange Type | 2-Bolt Flange |
| Length Through Bore | 2.189 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 1/2 in |
| Housing Construction | 1 Piece |
| Lubrication | Relubricatable |
| Bolt Hole Size | 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Overall Width | 2.297 in |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Weight | 6.71 LB |
| EAN or UPC | 808250166268 |

