- 90 mm Shaft Diameter
- 280 mm Housing Length
- Cast Iron Housing Material
| Bolt Circle Dia. | 305.5 mm |
| Mounted Unit Duty | Heavy-Duty |
| Flange Style | 4-Bolt |
| Shaft Dia. | 90 mm |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Housing Width | 76 mm |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 216 mm |
| Temperature Range [Max] | 212 °F |
| Duty Series | Heavy |
| Center of Bearing to Back of Inner Ring | 40 mm |
| Locking Style | Set Screw |
| Style | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Housing Height | 280 mm |
| Duty | Heavy-Duty |
| Bolt Hole Size | 35 mm |
| Housing Material | Cast Iron |
| Housing Length | 280 mm |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 30 mm |
| Inch/Metric | Metric |
| Temperature Range [Min] | 5 °F |
| Overall Width | 100 mm |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 96 mm |
| Bolt Size | M30 |
| Weight | 43.6 LB |
| EAN or UPC | 808250275984 |

