- 2 15/16 in Shaft Diameter
- 9 5/16 in Housing Length
- Cast Iron Housing Material
| Bolt Size | 7/8 in |
| Housing Material | Cast Iron |
| Housing Length | 9 5/16 in |
| Duty Series | Heavy |
| Housing Width | 2 19/32 in |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Overall Width | 3.504 in |
| Bolt Hole Spacing | 7 1/4 in |
| Bolt Hole Size | 63/64 in |
| Flange Thickness | 1 in |
| Locking Style | Set Screw |
| Length Through Bore | 3.228 in |
| Shaft Dia. | 2 15/16 in |
| Insert Material | AISI 52100 Steel |
| Weight | 28.4 LB |
| EAN or UPC | 808250272983 |

