- 3 1/4 in Shaft Diameter
- 8 11/16 in Housing Length
- Cast Iron Housing Material
| Housing Material | Cast Iron |
| Temperature Range [Min] | 5 °F |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Normal-Duty |
| Inch/Metric | Inch |
| Housing Length | 8 11/16 in |
| Duty | Normal-Duty |
| Relubricatable | Yes |
| Overall Width | 3.449 in |
| Flange Thickness | 1 1/32 in |
| Flange Type | 4-Bolt Flange |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 6 7/8 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Size | 7/8 in |
| Temperature Range [Max] | 212 °F |
| Housing Width | 2 15/32 in |
| Seal Type | Contact Seals |
| Housing Height | 8 11/16 in |
| Center of Bearing to Back of Inner Ring | 1.343 in |
| Length Through Bore | 3.374 in |
| Locking Style | Set Screw |
| Bolt Hole Size | 29/32 in |
| Bearing Design | Non-Expansion |
| Bolt Circle Dia. | 9.723 in |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Shaft Dia. | 3 1/4 in |
| Weight | 20.88 LB |
| EAN or UPC | 808250267071 |

