Skip to content Skip to navigation menu
AMI Bearings Inc.UCF215-48C4HR23

UCF215-48C4HR23

UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101498177
  • 4-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 3" Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
  • Regreasable
  • Cast Iron Housing
  • Regreasable
+ Show More + Show Less
AMI Bearings Inc.UCF215-48C4HR23
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 3" Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
Housing Construction 1 Piece
Bolt Hole Size 3/4 in
Housing Material Cast Iron
Bolt Circle Dia. 8.839 in
Duty Normal-Duty
End Type Open End
Temperature Range [Max] 450 °F
Style 4-Bolt Flange
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Lubrication Relubricatable
Locking Device Setscrew Locking Collar
Seal Type Contact Seals
Housing Length 7 7/8 in
Bearing Design Non-Expansion
Flange Type 4-Bolt Flange
Overall Width 3.091 in
Bolt Size 5/8 in
Housing Width 2 7/32 in
Bolt Hole Spacing 6 1/4 in
Housing Height 7 7/8 in
Bearing Type Ball Bearing
Length Through Bore 3.063 in
Shaft Dia. 3 in
Center of Bearing to Back of Inner Ring 1.311 in
Inch/Metric Inch
Flange Thickness 0.9375 in
Weight 18.04 LB
EAN or UPC 808250275298
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison