AMI Bearings Inc.
UCF214-43C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101498810
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 2 11/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Center of Bearing to Back of Inner Ring | 1.189 in |
| Housing Length | 7 5/8 in |
| Housing Width | 2 1/8 in |
| Housing Height | 7 5/8 in |
| Bolt Circle Dia. | 8.485 in |
| Temperature Range [Max] | 450 °F |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 6 in |
| Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Overall Width | 2.969 in |
| Bearing Type | Ball Bearing |
| Flange Thickness | 15/16 in |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 2.937 in |
| Bolt Hole Size | 3/4 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Shaft Dia. | 2.6875 in |
| Weight | 16.36 LB |
| EAN or UPC | 808250274024 |
