Skip to content Skip to navigation menu
AMI Bearings Inc.UCF213C4HR5

UCF213C4HR5

UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101497378
  • 4-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 65 mm Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
  • Regreasable
  • Cast Iron Housing
  • Regreasable
+ Show More + Show Less
AMI Bearings Inc.UCF213C4HR5
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4-Bolt Flange
  • Normal-Duty & High Temperature-Duty
  • 65 mm Shaft Size
  • Setscrew Locking Collar
  • Contact Seals
Bolt Hole Size 19 mm
Mounted Unit Duty Normal-Duty, High Temperature-Duty
Housing Material Cast Iron
Housing Height 187 mm
Flange Thickness 25/32 in
Bolt Size M16
Housing Length 187 mm
Bearing Type Ball Bearing
Bolt Circle Dia. 210.7 mm
Seal Type Contact Seals
Flange Style 4-Bolt
End Type Open End
Housing Construction 1 Piece
Lubrication Relubricatable
Bearing Design Non-Expansion
Temperature Range [Max] 392 °F
Bolt Hole Spacing 149 mm
Length Through Bore 65.1 mm
Locking Device Setscrew Locking Collar
Overall Width 69.7 mm
Shaft Dia. 65 mm
Flange Type 4-Bolt Flange
Housing Width 50 mm
Center of Bearing to Back of Inner Ring 25.4 mm
Duty Normal-Duty
Inch/Metric Metric
Style 4-Bolt Flange
Weight 11.22 LB
EAN or UPC 808250249497
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison