AMI Bearings Inc.
UCF213C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101498327
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 65 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Housing Construction | 1 Piece |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Spacing | 149 mm |
| Housing Height | 187 mm |
| Style | 4-Bolt Flange |
| Housing Width | 50 mm |
| Center of Bearing to Back of Inner Ring | 25.4 mm |
| Housing Material | Cast Iron |
| Bolt Size | M16 |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Overall Width | 69.7 mm |
| Flange Style | 4-Bolt |
| Length Through Bore | 65.1 mm |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Duty | Normal-Duty |
| Bolt Hole Size | 19 mm |
| Housing Length | 187 mm |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Bolt Circle Dia. | 210.7 mm |
| Bearing Type | Ball Bearing |
| Flange Thickness | 25/32 in |
| Shaft Dia. | 65 mm |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Weight | 11.22 LB |
| EAN or UPC | 808250271351 |
