AMI Bearings Inc.
UCF211-35C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101499929
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 2 3/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Overall Width | 2.299 in |
| Housing Width | 1 11/16 in |
| Style | 4-Bolt Flange |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Shaft Dia. | 2.1875 in |
| Bolt Circle Dia. | 7.248 in |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Housing Material | Cast Iron |
| Housing Length | 6 3/8 in |
| Temperature Range [Max] | 450 °F |
| Flange Thickness | 25/32 in |
| Length Through Bore | 2.189 in |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Inch/Metric | Inch |
| Housing Height | 6 3/8 in |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Bolt Hole Spacing | 5 1/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Size | 3/4 in |
| Weight | 6.66 LB |
| EAN or UPC | 808250258666 |
