AMI Bearings Inc.
UCF211-35C
UCF200C Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit with Pressed Steel Cover
Item #101497704
- 4-Bolt Flange
- Normal-Duty
- 2 3/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Hole Size | 3/4 in |
| Housing Width | 2.726 in |
| Temperature Range [Max] | 212 °F |
| Style | 4-Bolt Flange |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| Flange Type | 4-Bolt Flange |
| Housing Height | 6 3/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 2.189 in |
| Housing Length | 6 3/8 in |
| Temperature Range [Min] | 5 °F |
| Bolt Size | 5/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 5 1/8 in |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Bolt Circle Dia. | 7.248 in |
| Bearing Design | Non-Expansion |
| Shaft Dia. | 2.1875 in |
| Mounted Unit Duty | Normal-Duty |
| Flange Thickness | 0.78125 in |
| Duty | Normal-Duty |
| Inch/Metric | Inch |
| End Type | Two Open Covers |
| Seal Type | Contact Seals |
| Overall Width | 2.726 in |
| Weight | 6.94 LB |
| EAN or UPC | 808250212583 |
