- 2 1/8 in Shaft Diameter
- 6 3/8 in Housing Length
- Cast Iron Housing Material
| Duty Series | Normal |
| Housing Height | 6 3/8 in |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Overall Width | 2.299 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Housing Length | 6 3/8 in |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 212 °F |
| Center of Bearing to Back of Inner Ring | 0.874 in |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Relubricatable | Yes |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Flange Thickness | 25/32 in |
| Bolt Hole Size | 21/32 in |
| Bolt Hole Spacing | 5 1/8 in |
| Lubrication | Relubricatable |
| Length Through Bore | 2.189 in |
| Style | 4-Bolt Flange |
| Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Housing Width | 1 11/16 in |
| Shaft Dia. | 2 1/8 in |
| Bolt Circle Dia. | 7.248 in |
| Temperature Range [Min] | 5 °F |
| Locking Device | Setscrew Locking Collar |
| Weight | 6.87 LB |
| EAN or UPC | 808250150816 |

