- 50 mm Shaft Diameter
- 143 mm Housing Length
- Cast Iron - Nickel Protection Housing Material
| Temperature Range [Max] | 212 °F |
| Overall Width | 54.6 mm |
| Relubricatable | Yes |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Bolt Hole Size | 15 mm |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Housing Length | 143 mm |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Length Through Bore | 51.6 mm |
| Housing Material | Cast Iron - Nickel Protection |
| Bolt Size | M14 |
| End Type | Open End |
| Inch/Metric | Metric |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 143 mm |
| Temperature Range [Min] | 5 °F |
| Flange Thickness | 18 mm |
| Style | 4-Bolt Flange |
| Bolt Circle Dia. | 157 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 111 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Type | 4-Bolt Flange |
| Flange Style | 4-Bolt |
| Shaft Dia. | 50 mm |
| Bearing Design | Non-Expansion |
| Locking Style | Set Screw |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Housing Width | 40 mm |
| Weight | 5.4 LB |
| EAN or UPC | 808250193479 |

