AMI Bearings Inc.
UCF210-30C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101496972
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 7/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Length Through Bore | 2.031 in |
| Bolt Hole Spacing | 4 3/8 in |
| Housing Height | 5 5/8 in |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Shaft Dia. | 1.875 in |
| Inch/Metric | Inch |
| Flange Type | 4-Bolt Flange |
| Lubrication | Relubricatable |
| Center of Bearing to Back of Inner Ring | 0.748 in |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Flange Thickness | 23/32 in |
| Bolt Hole Size | 5/8 in |
| Housing Width | 1 9/16 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 1/2 in |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 6 3/16 in |
| Temperature Range [Max] | 392 °F |
| End Type | Open End |
| Style | 4-Bolt Flange |
| Overall Width | 2.15 in |
| Housing Length | 5 5/8 in |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Weight | 5.54 LB |
| EAN or UPC | 808250193172 |
