
AMI Bearings Inc.
UCF210-30C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101497373


- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 7/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Locking Device | Setscrew Locking Collar |
Bolt Hole Size | 5/8 in |
Bearing Type | Ball Bearing |
Length Through Bore | 2.031 in |
Bolt Size | 1/2 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Temperature Range [Max] | 450 °F |
Housing Construction | 1 Piece |
Housing Width | 1 9/16 in |
Bolt Circle Dia. | 6 3/16 in |
Duty | Normal-Duty |
Housing Material | Cast Iron |
Center of Bearing to Back of Inner Ring | 0.748 in |
Bolt Hole Spacing | 4 3/8 in |
Housing Height | 5 5/8 in |
Bearing Design | Non-Expansion |
Style | 4-Bolt Flange |
End Type | Open End |
Overall Width | 2.15 in |
Inch/Metric | Inch |
Housing Length | 5 5/8 in |
Lubrication | Relubricatable |
Shaft Dia. | 1.875 in |
Flange Thickness | 23/32 in |
Seal Type | Contact Seals |
Flange Type | 4-Bolt Flange |
Weight | 5.54 LB |
EAN or UPC | 808250245932 |
