AMI Bearings Inc.
UCF208C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101500381
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 40 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Size | M14 |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Flange |
| Style | 4-Bolt Flange |
| Housing Width | 36 mm |
| Duty | Normal-Duty |
| Shaft Dia. | 40 mm |
| Center of Bearing to Back of Inner Ring | 19 mm |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Overall Width | 51.2 mm |
| Lubrication | Relubricatable |
| Temperature Range [Max] | 392 °F |
| Housing Length | 130 mm |
| Bearing Design | Non-Expansion |
| Bolt Hole Size | 16 mm |
| Flange Thickness | 5/8 in |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| End Type | Open End |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| Housing Height | 130 mm |
| Length Through Bore | 49.2 mm |
| Bolt Circle Dia. | 144.2 mm |
| Locking Device | Setscrew Locking Collar |
| Flange Style | 4-Bolt |
| Bolt Hole Spacing | 102 mm |
| Weight | 4.18 LB |
| EAN or UPC | 808250165124 |
