
AMI Bearings Inc.
UCF207-21C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101496687


- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 5/16" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Flange Type | 4-Bolt Flange |
Style | 4-Bolt Flange |
Housing Width | 1 11/32 in |
Bearing Type | Ball Bearing |
Shaft Dia. | 1.3125 in |
Housing Material | Cast Iron |
Overall Width | 1.748 in |
Bolt Hole Size | 35/64 in |
Housing Length | 4 5/8 in |
Seal Type | Contact Seals |
Bolt Size | 1/2 in |
Locking Device | Setscrew Locking Collar |
Housing Construction | 1 Piece |
Duty | Normal-Duty |
Center of Bearing to Back of Inner Ring | 0.689 in |
Bolt Circle Dia. | 5.127 in |
Inch/Metric | Inch |
Length Through Bore | 1.689 in |
Bolt Hole Spacing | 3 5/8 in |
Housing Height | 4 5/8 in |
Temperature Range [Max] | 392 °F |
Bearing Design | Non-Expansion |
Lubrication | Relubricatable |
End Type | Open End |
Flange Thickness | 5/8 in |
Weight | 2.92 LB |
EAN or UPC | 808250147892 |
