
AMI Bearings Inc.
UCF206-18C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101503287


- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 1 1/8" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Center of Bearing to Back of Inner Ring | 0.626 in |
Bearing Type | Ball Bearing |
Housing Height | 4 1/4 in |
Housing Construction | 1 Piece |
Overall Width | 1.583 in |
Housing Length | 4 1/4 in |
Housing Material | Cast Iron |
Bearing Design | Non-Expansion |
Bolt Size | 3/8 in |
Locking Device | Setscrew Locking Collar |
Flange Type | 4-Bolt Flange |
End Type | Open End |
Seal Type | Contact Seals |
Bolt Hole Size | 15/32 in |
Duty | Normal-Duty |
Inch/Metric | Inch |
Shaft Dia. | 1.125 in |
Length Through Bore | 1.5 in |
Lubrication | Relubricatable |
Bolt Hole Spacing | 3 1/4 in |
Bolt Circle Dia. | 4.596 in |
Temperature Range [Max] | 450 °F |
Style | 4-Bolt Flange |
Flange Thickness | 9/16 in |
Housing Width | 1 7/32 in |
Weight | 2.5 LB |
EAN or UPC | 808250194339 |
