AMI Bearings Inc.
UCF205C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101461050
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 25 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Flange Thickness | 9/16 in |
| Lubrication | Relubricatable |
| Housing Width | 27 mm |
| Length Through Bore | 34 mm |
| Flange Style | 4-Bolt |
| Center of Bearing to Back of Inner Ring | 14.3 mm |
| Housing Height | 95 mm |
| Housing Construction | 1 Piece |
| Housing Length | 95 mm |
| Duty | Normal-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 392 °F |
| Seal Type | Contact Seals |
| Bolt Size | M10 |
| Inch/Metric | Metric |
| Shaft Dia. | 25 mm |
| Style | 4-Bolt Flange |
| Bolt Hole Size | 12 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Circle Dia. | 99 mm |
| Bolt Hole Spacing | 70 mm |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| End Type | Open End |
| Flange Type | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Overall Width | 35.7 mm |
| Weight | 1.72 LB |
| EAN or UPC | 808250122837 |
