- 3/4 in Shaft Diameter
- 3 3/8 in Housing Length
- Cast Iron - Nickel Protection Housing Material
| Housing Height | 3 3/8 in |
| Locking Style | Set Screw |
| Housing Width | 1 in |
| Duty Series | Normal |
| Housing Material | Cast Iron - Nickel Protection |
| Housing Length | 3 3/8 in |
| Lubrication | Relubricatable |
| Relubricatable | Yes |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Temperature Range [Min] | 5 °F |
| Mounted Unit Duty | Normal-Duty, Corrosion Resistant-Duty |
| Bolt Circle Dia. | 3.536 in |
| Flange Type | 4-Bolt Flange |
| Bolt Hole Size | 7/16 in |
| Overall Width | 1 5/16 in |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Seal Type | Contact Seals |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Duty | Normal-Duty |
| Center of Bearing to Back of Inner Ring | 1/2 in |
| Shaft Dia. | 3/4 in |
| Style | 4-Bolt Flange |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bolt Hole Spacing | 2 1/2 in |
| Length Through Bore | 1.220 in |
| Inch/Metric | Inch |
| Flange Thickness | 15/32 in |
| Bolt Size | 3/8 in |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Weight | 1.3 LB |
| EAN or UPC | 808250116058 |

