
AMI Bearings Inc.
UCF204-12C4HR5
UCF200C4HR5 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101765924


- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 3/4" Shaft Size
- Setscrew Locking Collar
- Contact Seals
Housing Width | 1 in |
Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
Bolt Hole Spacing | 2 1/2 in |
Flange Thickness | 15/32 in |
End Type | Open End |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
Duty | Normal-Duty |
Style | 4-Bolt Flange |
Length Through Bore | 1.22 in |
Flange Type | 4-Bolt Flange |
Bearing Design | Non-Expansion |
Bolt Circle Dia. | 3.536 in |
Shaft Dia. | 0.75 in |
Locking Device | Setscrew Locking Collar |
Bolt Hole Size | 15/32 in |
Temperature Range [Max] | 392 °F |
Housing Height | 3 3/8 in |
Center of Bearing to Back of Inner Ring | 1/2 in |
Bolt Size | 3/8 in |
Housing Length | 3 3/8 in |
Housing Construction | 1 Piece |
Housing Material | Cast Iron |
Overall Width | 1.311 in |
Inch/Metric | Inch |
Bearing Type | Ball Bearing |
Weight | 1.3 LB |
EAN or UPC | 808250117055 |
