AMI Bearings Inc.
UCF203C4HR23
UCF200C4HR23 Series Normal-Duty Set-Screw Locking 4-Bolt Flange Unit
Item #101497643
- 4-Bolt Flange
- Normal-Duty & High Temperature-Duty
- 17 mm Shaft Size
- Setscrew Locking Collar
- Contact Seals
| Bolt Hole Size | 12 mm |
| Housing Height | 86 mm |
| Flange Style | 4-Bolt |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 64 mm |
| Lubrication | Relubricatable |
| Housing Width | 25.5 mm |
| Bolt Size | M10 |
| Center of Bearing to Back of Inner Ring | 12.7 mm |
| Bearing Type | Ball Bearing |
| Housing Length | 86 mm |
| Length Through Bore | 31 mm |
| Overall Width | 33.3 mm |
| Duty | Normal-Duty |
| Style | 4-Bolt Flange |
| End Type | Open End |
| Flange Thickness | 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Bolt Circle Dia. | 90.5 mm |
| Shaft Dia. | 17 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty, High Temperature-Duty |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 450 °F |
| Flange Type | 4-Bolt Flange |
| Weight | 1.34 LB |
| EAN or UPC | 808250156269 |
