- 85 mm Shaft Diameter
- 101.6 mm Center Line To Base Dimension
- 265 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Max] | 300 mm |
| Housing | EP217 |
| Locking Style | Set Screw |
| Bearing Insert | UC217 |
| Duty Series | Normal |
| Housing No. | EP217 |
| Housing Construction | 1 Piece |
| Shaft Dia. | 85 mm |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Bearing Design | Expansion |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Size | M22 |
| Pillow Block Type | Thru-Bolt |
| Bolt Holes | 2 |
| Housing Height | 205 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Length | 40 mm |
| Series | UCEP200 |
| Base Width | 102 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Min] | 265 mm |
| Inch/Metric | Metric |
| Base Height | 42 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 283 mm |
| Bolt Hole Width | 27 mm |
| Base Length | 381 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Seal Type | Contact Seals |
| Length Through Bore | 85.7 mm |
| Weight | 34.44 LB |
| EAN or UPC | 808250275960 |

