- 70 mm Shaft Diameter
- 88.9 mm Center Line To Base Dimension
- 220 mm Bolt Hole Spacing Range [MIN]
| Bolt Hole Length | 31 mm |
| Housing Height | 177 mm |
| Housing No. | EP214 |
| Bolt Hole Spacing Range [Max] | 237 mm |
| Inch/Metric | Metric |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Insert Material | AISI 52100 Steel |
| End Type | Open End |
| Base Length | 330 mm |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 229 mm |
| Base Width | 89 mm |
| Series | UCEP200 |
| Bolt Size | M22 |
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Min] | 220 mm |
| Bolt Hole Width | 27 mm |
| Bearing Insert | UC214 |
| Base Height | 35 mm |
| Shaft Dia. | 70 mm |
| Pillow Block Type | Thru-Bolt |
| Relubricatable | Yes |
| Length Through Bore | 74.6 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Holes | 2 |
| Duty Series | Normal |
| Housing | EP214 |
| Housing Material | Cast Iron |
| Weight | 22.12 LB |
| EAN or UPC | 808250271948 |

