AMI Bearings Inc.
UCEP214-44
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101503281
- 2 3/4 in Shaft Diameter
- 3 1/2 in Center Line To Base Dimension
- 8 21/32 in Bolt Hole Spacing Range [MIN]
| Insert Material | AISI 52100 Steel |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Bolt Hole Spacing | 9 in |
| Base Length | 13 in |
| Duty Series | Normal |
| Housing | EP214 |
| Bearing Type | Ball Bearing |
| Base Height | 1 3/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Series | UCEP200 |
| Bolt Size | 7/8 in |
| Length Through Bore | 2.937 in |
| Bolt Hole Spacing Range [Max] | 9 11/32 in |
| Housing Height | 6 31/32 in |
| Bearing Design | Expansion |
| Base Width | 3 1/2 in |
| Relubricatable | Yes |
| Bolt Hole Width | 1 1/16 in |
| Locking Style | Set Screw |
| Housing No. | EP214 |
| Inch/Metric | Inch |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Shaft Dia. | 2 3/4 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Bearing Insert | UC214-44 |
| Bolt Hole Spacing Range [Min] | 8 21/32 in |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | 1 Piece |
| Seal Type | Contact Seals |
| Bolt Hole Length | 1 7/32 in |
| Weight | 22.12 LB |
| EAN or UPC | 808250271962 |
