AMI Bearings Inc.
UCEP213-40
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101498163
- 2 1/2 in Shaft Diameter
- 3 in Center Line To Base Dimension
- 7 9/16 in Bolt Hole Spacing Range [MIN]
| Length Through Bore | 2.563 in |
| End Type | Open End |
| Series | UCEP200 |
| Inch/Metric | Inch |
| Base Height | 1 1/4 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 8 7/16 in |
| Bolt Hole Spacing | 8 in |
| Housing | EP213 |
| Bolt Hole Width | 1 in |
| Bearing Insert | UC213-40 |
| Bolt Hole Length | 1 3/16 in |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Housing Height | 6 1/16 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Housing No. | EP213 |
| Mounted Unit Duty | Normal-Duty |
| Base Width | 3 1/4 in |
| Base Length | 11 1/4 in |
| Housing Construction | 1 Piece |
| Pillow Block Type | Thru-Bolt |
| Duty Series | Normal |
| Housing Material | Cast Iron |
| Bolt Size | 3/4 in |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Shaft Dia. | 2 1/2 in |
| Bolt Hole Spacing Range [Min] | 7 9/16 in |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Bearing Design | Expansion |
| Bearing Type | Ball Bearing |
| Weight | 16.0 LB |
| EAN or UPC | 808250265312 |
