- 60 mm Shaft Diameter
- 76.2 mm Center Line To Base Dimension
- 192 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Bolt Hole Width | 25 mm |
| Base Height | 32 mm |
| Base Width | 83 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Inch/Metric | Metric |
| Bolt Hole Length | 30 mm |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Bearing Design | Expansion |
| Bolt Hole Spacing Range [Max] | 214 mm |
| Bearing Insert | UC212 |
| Base Length | 286 mm |
| Housing Height | 151 mm |
| Locking Style | Set Screw |
| Shaft Dia. | 60 mm |
| Bolt Size | M20 |
| Bolt Hole Spacing | 203 mm |
| Bolt Holes | 2 |
| Housing No. | EP212 |
| Bearing Type | Ball Bearing |
| Seal Type | Contact Seals |
| Length Through Bore | 65.1 mm |
| Bolt Hole Spacing Range [Min] | 192 mm |
| Pillow Block Type | Thru-Bolt |
| Housing | EP212 |
| Duty Series | Normal |
| Series | UCEP200 |
| End Type | Open End |
| Insert Material | AISI 52100 Steel |
| Weight | 14.8 LB |
| EAN or UPC | 808250255283 |

