AMI Bearings Inc.
UCEP211-34
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101497685
- 2 1/8 in Shaft Diameter
- 2 3/4 in Center Line To Base Dimension
- 6 29/32 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Spacing Range [Min] | 6 29/32 in |
| Base Height | 1 3/16 in |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Locking Style | Set Screw |
| Length Through Bore | 2.189 in |
| Bolt Hole Length | 1 3/32 in |
| Housing Height | 5 15/32 in |
| Locking Device | Setscrew Locking Collar |
| Series | UCEP200 |
| Bearing Insert | UC211-34 |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing Range [Max] | 7 19/32 in |
| Bolt Hole Spacing | 7 1/4 in |
| Housing | EP211 |
| End Type | Open End |
| Duty Series | Normal |
| Insert Material | AISI 52100 Steel |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Width | 1 in |
| Bearing Design | Expansion |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Lubrication | Relubricatable |
| Base Width | 3 1/8 in |
| Seal Type | Contact Seals |
| Base Length | 10 1/4 in |
| Shaft Dia. | 2 1/8 in |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch |
| Mounted Unit Duty | Normal-Duty |
| Housing No. | EP211 |
| Relubricatable | Yes |
| Housing Material | Cast Iron |
| Weight | 11.67 LB |
| EAN or UPC | 808250243839 |
