AMI Bearings Inc.
UCEP208-24
Wide Inner Ring Cast Iron Housing Material Pillow Block
Item #101503280
- 1 1/2 in Shaft Diameter
- 2 5/16 in Center Line To Base Dimension
- 5 13/16 in Bolt Hole Spacing Range [MIN]
| Bolt Hole Width | 25/32 in |
| Insert Material | AISI 52100 Steel |
| Base Length | 8 3/4 in |
| Shaft Dia. | 1 1/2 in |
| Bolt Holes | 2 |
| Bolt Hole Length | 15/16 in |
| Duty Series | Normal |
| Locking Style | Set Screw |
| Inch/Metric | Inch |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Housing Height | 4 9/16 in |
| Bolt Hole Spacing Range [Min] | 5 13/16 in |
| Relubricatable | Yes |
| Bearing Insert | UC208-24 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 5/8 in |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bearing Design | Expansion |
| Seal Type | Contact Seals |
| Housing | EP208 |
| Housing No. | EP208 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Max] | 6 7/16 in |
| Base Height | 1 1/32 in |
| Base Width | 2 5/8 in |
| Bolt Hole Spacing | 6 1/8 in |
| Length Through Bore | 1.937 in |
| Series | UCEP200 |
| Pillow Block Type | Thru-Bolt |
| Mounted Unit Duty | Normal-Duty |
| Weight | 7.7 LB |
| EAN or UPC | 808250204885 |
