- 30 mm Shaft Diameter
- 47.6 mm Center Line To Base Dimension
- 120 mm Bolt Hole Spacing Range [MIN]
| Inch/Metric | Metric |
| Base Length | 175 mm |
| Bearing Insert | UC206 |
| Locking Style | Set Screw |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 127 mm |
| Mounted Unit Duty | Normal-Duty |
| Housing | EP206 |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 134 mm |
| Shaft Dia. | 30 mm |
| Relubricatable | Yes |
| Bolt Size | M14 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing No. | EP206 |
| Seal Type | Contact Seals |
| Duty Series | Normal |
| Base Height | 20 mm |
| Insert Material | AISI 52100 Steel |
| Pillow Block Type | Thru-Bolt |
| Series | UCEP200 |
| Housing Height | 94 mm |
| Bolt Hole Width | 17 mm |
| Bolt Holes | 2 |
| Bolt Hole Length | 20 mm |
| Base Width | 57 mm |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Bearing Design | Expansion |
| End Type | Open End |
| Bolt Hole Spacing Range [Min] | 120 mm |
| Lubrication | Relubricatable |
| Length Through Bore | 38.1 mm |
| Weight | 4.4 LB |
| EAN or UPC | 808250159284 |

