- 25 mm Shaft Diameter
- 44.4 mm Center Line To Base Dimension
- 112 mm Bolt Hole Spacing Range [MIN]
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Locking Style | Set Screw |
| Relubricatable | Yes |
| Base Length | 159 mm |
| Bolt Hole Width | 17 mm |
| Seal Type | Contact Seals |
| Length Through Bore | 34 mm |
| Bolt Hole Spacing Range [Min] | 112 mm |
| Bolt Hole Spacing Range [Max] | 126 mm |
| Pillow Block Type | Thru-Bolt |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC205 |
| Bolt Holes | 2 |
| Base Height | 18 mm |
| Bolt Hole Spacing | 119 mm |
| Housing No. | EP205 |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Height | 85 mm |
| Mounted Unit Duty | Normal-Duty |
| Shaft Dia. | 25 mm |
| Bolt Size | M14 |
| Duty Series | Normal |
| Bolt Hole Length | 20 mm |
| Insert Material | AISI 52100 Steel |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Series | UCEP200 |
| Housing | EP205 |
| Base Width | 51 mm |
| Bearing Design | Expansion |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Weight | 3.2 LB |
| EAN or UPC | 808250139521 |

