- 2 15/16 in Shaft Diameter
- Set Screw Locking Style
- 3.063 in Length Through Bore
| Shaft Dia. | 2 15/16 in |
| Center to Base of Thread | 4 5/8 in |
| Length Through Bore | 3.063 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Thread Size | 1-1/2-11 |
| Housing Material | Ductile Iron |
| Locking Style | Set Screw |
| Housing Height | 7 7/8 in |
| Insert Material | AISI 52100 Steel |
| Duty Series | Normal |
| Relubricatable | Yes |
| Housing Width | 2 3/4 in |
| Housing Length | 6 3/4 in |
| Weight | 12.6 LB |
| EAN or UPC | 808250266982 |

