- 2 in Shaft Diameter
- Set Screw Locking Style
- 2.189 in Length Through Bore
| Thread Size | 1-1/4-11 |
| Shaft Dia. | 2 in |
| Center to Base of Thread | 4 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Insert Material | AISI 52100 Steel |
| Housing Width | 2 23/64 in |
| Housing Height | 6 13/16 in |
| Duty Series | Normal |
| Housing Material | Ductile Iron |
| Length Through Bore | 2.189 in |
| Housing Length | 5 5/8 in |
| Relubricatable | Yes |
| Weight | 8.5 LB |
| EAN or UPC | 808250223190 |

