- 50 mm Shaft Diameter
- Set Screw Locking Style
- 51.6 mm Length Through Bore
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Locking Style | Set Screw |
| Thread Type | JIS |
| Housing Material | Cast Iron - Nickel Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Length | 114 mm |
| Housing Height | 114 mm |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Threads per Inch | 11 |
| Housing Width | 48 mm |
| Seal Type | Contact Seals |
| Insert Type | Zinc Coated Insert |
| Relubricatable | Yes |
| Duty Series | Normal |
| Bearing Insert | UC210 |
| Shaft Dia. | 50 mm |
| Thread Size | 1-11 |
| Length Through Bore | 51.6 mm |
| Locking Device | Setscrew Locking Collar |
| Center to Base of Thread | 83 mm |
| Lubrication | Relubricatable |
| Weight | 4.54 LB |
| EAN or UPC | 808250234172 |

