- 2 in Shaft Diameter
- Set Screw Locking Style
- 2.031 in Length Through Bore
| Seal Type | Contact Seals |
| Housing Material | Cast Iron - Nickel Protection |
| Thread Size | 1-11 |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Locking Style | Set Screw |
| Bearing Insert | UC210-32 |
| Housing Width | 1 7/8 in |
| Thread Type | JIS |
| Center to Base of Thread | 3 1/4 in |
| Housing Height | 4 1/2 in |
| Threads per Inch | 11 |
| Insert Type | Zinc Coated Insert |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Length Through Bore | 2.031 in |
| Duty Series | Normal |
| Shaft Dia. | 2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Lubrication | Relubricatable |
| Housing Length | 4 1/2 in |
| Weight | 4.48 LB |
| EAN or UPC | 808250234141 |

