- 1 15/16 in Shaft Diameter
- Set Screw Locking Style
- 2.031 in Length Through Bore
| Insert Type | Steel Insert |
| Length Through Bore | 2.031 in |
| Thread Size | 1-11 |
| Shaft Dia. | 1 15/16 in |
| Thread Type | JIS |
| Housing No. | ECH210 |
| Hanger Type | Normal-Duty |
| Relubricatable | Yes |
| Threads per Inch | 11 |
| Insert Material | AISI 52100 Steel |
| Housing Height | 5 1/2 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Lubrication | Relubricatable |
| Housing Length | 4 1/2 in |
| Housing Width | 1 7/8 in |
| Locking Style | Set Screw |
| Duty Series | Normal |
| Seal Type | Contact Seals |
| Center to Base of Thread | 3 1/4 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Ductile Iron |
| Bearing Insert | UC210-31 |
| Weight | 4.58 LB |
| EAN or UPC | 808250190614 |

