- 45 mm Shaft Diameter
- Set Screw Locking Style
- 49.2 mm Length Through Bore
| Housing Height | 108 mm |
| Insert Type | Zinc Coated Insert |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 48 mm |
| Center to Base of Thread | 82 mm |
| Duty Series | Normal |
| Bearing Insert | UC209 |
| Lubrication | Relubricatable |
| Shaft Dia. | 45 mm |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron - Nickel Protection |
| Thread Size | 1-11 |
| Length Through Bore | 49.2 mm |
| Threads per Inch | 11 |
| Locking Style | Set Screw |
| Thread Type | JIS |
| Seal Type | Contact Seals |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Relubricatable | Yes |
| Housing Length | 108 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 4.2 LB |
| EAN or UPC | 808250222544 |

