- 45 mm Shaft Diameter
- Set Screw Locking Style
- 49.2 mm Length Through Bore
| Locking Device | Setscrew Locking Collar |
| Threads per Inch | 11 |
| Housing Width | 48 mm |
| Housing Length | 108 mm |
| Thread Type | JIS |
| Housing No. | ECH209 |
| Relubricatable | Yes |
| Hanger Type | Normal-Duty |
| Housing Material | Ductile Iron |
| Length Through Bore | 49.2 mm |
| Insert Material | AISI 52100 Steel |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Center to Base of Thread | 82 mm |
| Duty Series | Normal |
| Housing Height | 136 mm |
| Seal Type | Contact Seals |
| Insert Type | Steel Insert |
| Shaft Dia. | 45 mm |
| Lubrication | Relubricatable |
| Bearing Insert | UC209 |
| Locking Style | Set Screw |
| Thread Size | 1-11 |
| Weight | 4.2 LB |
| EAN or UPC | 808250173983 |

