- 40 mm Shaft Diameter
- Set Screw Locking Style
- 49.2 mm Length Through Bore
| Housing Height | 96 mm |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Locking Style | Set Screw |
| Housing Width | 40 mm |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Thread Type | JIS |
| Shaft Dia. | 40 mm |
| Duty Series | Normal |
| Bearing Insert | UC208 |
| Threads per Inch | 14 |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron - Nickel Protection |
| Length Through Bore | 49.2 mm |
| Relubricatable | Yes |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Insert Type | Zinc Coated Insert |
| Thread Size | 3/4-14 |
| Housing Length | 96 mm |
| Center to Base of Thread | 73 mm |
| Weight | 2.98 LB |
| EAN or UPC | 808250210671 |

