- 1 1/2 in Shaft Diameter
- Set Screw Locking Style
- 1.937 in Length Through Bore
| Locking Style | Set Screw |
| Locking Device | Setscrew Locking Collar |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Bearing Insert | UC208-24 |
| Housing Material | Cast Iron - Nickel Protection |
| Housing Length | 3 3/4 in |
| Insert Type | Zinc Coated Insert |
| Center to Base of Thread | 2 7/8 in |
| Housing Height | 3 3/4 in |
| Lubrication | Relubricatable |
| Thread Size | 3/4-14 |
| Duty Series | Normal |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 1 1/2 in |
| Seal Type | Contact Seals |
| Thread Type | JIS |
| Length Through Bore | 1.937 in |
| Housing Width | 1 9/16 in |
| Relubricatable | Yes |
| Threads per Inch | 14 |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Weight | 3.08 LB |
| EAN or UPC | 808250210640 |

