- 35 mm Shaft Diameter
- Set Screw Locking Style
- 42.9 mm Length Through Bore
| Duty Series | Normal |
| Housing Width | 40 mm |
| Relubricatable | Yes |
| Thread Size | 3/4-14 |
| Housing Material | Ductile Iron |
| Locking Style | Set Screw |
| Center to Base of Thread | 70 mm |
| Housing Length | 92 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Insert Material | AISI 52100 Steel |
| Length Through Bore | 42.9 mm |
| Shaft Dia. | 35 mm |
| Housing Height | 116 mm |
| Weight | 2.74 LB |
| EAN or UPC | 808250141517 |

