- 1 1/8 in Shaft Diameter
- Set Screw Locking Style
- 1.500 in Length Through Bore
| Hanger Type | Normal-Duty |
| Insert Material | AISI 52100 Steel |
| Center to Base of Thread | 2 1/2 in |
| Thread Size | 3/4-14 |
| Housing Length | 3 1/8 in |
| Relubricatable | Yes |
| Threads per Inch | 14 |
| Bearing Insert | UC206-18 |
| Insert Type | Steel Insert |
| Locking Style | Set Screw |
| Thread Type | JIS |
| Shaft Dia. | 1 1/8 in |
| Length Through Bore | 1.500 in |
| Housing No. | ECH206 |
| Seal Type | Contact Seals |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Ductile Iron |
| Lubrication | Relubricatable |
| Duty Series | Normal |
| Housing Width | 1 9/16 in |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 4 1/8 in |
| Weight | 2.0 LB |
| EAN or UPC | 808250125470 |

