- 15 mm Shaft Diameter
- Set Screw Locking Style
- 31 mm Length Through Bore
| Housing Width | 40 mm |
| Housing Length | 64 mm |
| Lubrication Fitting Tap | 1/4-28 UNF |
| Housing Material | Cast Iron - Nickel Protection |
| Relubricatable | Yes |
| Duty Series | Normal |
| Insert Type | Zinc Coated Insert |
| Seal Type | Contact Seals |
| Center to Base of Thread | 64 mm |
| Length Through Bore | 31 mm |
| Thread Size | 3/4-14 |
| Hanger Type | Normal-Duty, Corrosion Resistant-Duty |
| Thread Type | JIS |
| Insert Material | AISI 52100 Steel - Zinc Protection |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 70 mm |
| Locking Style | Set Screw |
| Threads per Inch | 14 |
| Lubrication | Relubricatable |
| Shaft Dia. | 15 mm |
| Weight | 1.68 LB |
| EAN or UPC | 808250141401 |

