- 100 mm Shaft Diameter
- 316 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 316 mm |
| Insert Material | AISI 52100 Steel |
| Bolt Hole Spacing | 242 mm |
| Shaft Dia. | 100 mm |
| Length Through Bore | 108 mm |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Housing Width | 97 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Locking Style | Set Screw |
| Flange Thickness | 33 mm |
| Bolt Hole Size | 30 mm |
| Bolt Size | M27 |
| Housing Material | Cast Iron |
| Weight | 65.0 LB |
| EAN or UPC | 808250278367 |

