- 4 in Shaft Diameter
- 12 7/16 in Housing Length
- Cast Iron Housing Material
| Duty Series | Heavy |
| Length Through Bore | 4.252 in |
| Flange Thickness | 1 19/64 in |
| Insert Material | AISI 52100 Steel |
| Bolt Size | 1 1/8 in |
| Housing Length | 12 7/16 in |
| Bolt Hole Spacing | 9 17/32 in |
| Locking Style | Set Screw |
| Housing Width | 3 13/16 in |
| Bolt Hole Size | 1 3/16 in |
| Shaft Dia. | 4 in |
| Housing Material | Cast Iron |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Relubricatable | Yes |
| Weight | 64.8 LB |
| EAN or UPC | 808250278992 |

