- 60 mm Shaft Diameter
- 190 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Spacing | 149.2 mm |
| Insert Material | AISI 52100 Steel |
| Housing Width | 65 mm |
| Locking Style | Set Screw |
| Length Through Bore | 71 mm |
| Housing Material | Cast Iron |
| Duty Series | Heavy |
| Relubricatable | Yes |
| Flange Thickness | 19 mm |
| Bolt Size | M20 |
| Housing Length | 190 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Bolt Hole Size | 20.5 mm |
| Shaft Dia. | 60 mm |
| Weight | 15.8 LB |
| EAN or UPC | 808250261697 |

