- 2 7/16 in Shaft Diameter
- 7 1/2 in Housing Length
- Cast Iron Housing Material
| Housing Length | 7 1/2 in |
| Locking Style | Set Screw |
| Bolt Hole Size | 13/16 in |
| Shaft Dia. | 2 7/16 in |
| Duty Series | Heavy |
| Bolt Size | 3/4 in |
| Length Through Bore | 2.795 in |
| Housing Width | 2 9/16 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Flange Thickness | 3/4 in |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Spacing | 5 7/8 in |
| Weight | 15.56 LB |
| EAN or UPC | 808250261703 |

