- 2 in Shaft Diameter
- 7 in Housing Length
- Cast Iron Housing Material
| Shaft Dia. | 2 in |
| Bolt Hole Size | 11/16 in |
| Length Through Bore | 2.598 in |
| Housing Material | Cast Iron |
| Insert Material | AISI 52100 Steel |
| Relubricatable | Yes |
| Bolt Hole Spacing | 5 5/8 in |
| Housing Length | 7 in |
| Flange Thickness | 43/64 in |
| Locking Style | Set Screw |
| Duty Series | Heavy |
| Bolt Size | 5/8 in |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Width | 2 19/64 in |
| Weight | 13.48 LB |
| EAN or UPC | 808250252855 |

