- 40 mm Shaft Diameter
- 136 mm Housing Length
- Cast Iron Housing Material
| Bolt Hole Size | 16 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Material | Cast Iron |
| Housing Length | 136 mm |
| Locking Style | Set Screw |
| Duty Series | Heavy |
| Shaft Dia. | 40 mm |
| Relubricatable | Yes |
| Flange Thickness | 16 mm |
| Bolt Size | M14 |
| Length Through Bore | 52 mm |
| Housing Width | 44 mm |
| Bolt Hole Spacing | 104.8 mm |
| Insert Material | AISI 52100 Steel |
| Weight | 5.8 LB |
| EAN or UPC | 808250195657 |

