- 30 mm Shaft Diameter
- 120 mm Housing Length
- Cast Iron Housing Material
| Housing Length | 120 mm |
| Housing Material | Cast Iron |
| Locking Style | Set Screw |
| Housing Width | 38 mm |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Shaft Dia. | 30 mm |
| Bolt Size | M12 |
| Duty Series | Heavy |
| Bolt Hole Spacing | 92.1 mm |
| Length Through Bore | 43 mm |
| Insert Material | AISI 52100 Steel |
| Flange Thickness | 14 mm |
| Relubricatable | Yes |
| Bolt Hole Size | 14.5 mm |
| Weight | 4.28 LB |
| EAN or UPC | 808250161225 |

